Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jis V-Belt Pulley A-2

Jis V-Belt Pulley A-2 80-A-2

Item.#
09236841
Mfr.#
80-A-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
No prepared hole. Support for hole processing and key milling is not available
Hub s2 (mm)
22
Hub db (mm)
50
Rim Width W (mm)
35
Number of Flutes
2
Nominal Diameter (mm)
80
Material
FC200 to 250 JIS G 5501 of "gray iron product"
Shape of Grooves
A
Hub l (mm)
28
Moment of Inertia (kg / m2)
0.000946
de Outside Diameter (phi mm)
89
Maximum Shaft Bore Size (mm)
28
Rim h (mm)
17(0 to +2)