Buy more than* S$200* and get FREE SHIPPING

  • Jis V-Belt Pulley A-2

Jis V-Belt Pulley A-2 90-A-2

Item.#
09236857
Mfr.#
90-A-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
No prepared hole. Support for hole processing and key milling is not available
Rim h (mm)
17(0 to +2)
Hub l (mm)
28
Moment of Inertia (kg / m2)
0.00141
de Outside Diameter (phi mm)
99
Maximum Shaft Bore Size (mm)
28
Material
FC200 to 250 JIS G 5501 of "gray iron product"
Shape of Grooves
A
Hub s2 (mm)
22
Hub db (mm)
50
Rim Width W (mm)
35
Number of Flutes
2
Nominal Diameter (mm)
90