Buy more than* S$200* and get FREE SHIPPING

  • Jis V-Belt Pulley A-2

Jis V-Belt Pulley A-2 100-A-2

Item.#
09236866
Mfr.#
100-A-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
No prepared hole. Support for hole processing and key milling is not available
de Outside Diameter (phi mm)
109
Maximum Shaft Bore Size (mm)
32
Rim h (mm)
17(0 to +2)
Hub db (mm)
56
Rim Width W (mm)
35
Shape of Grooves
A
Number of Flutes
2
Nominal Diameter (mm)
100
Hub l (mm)
32
Moment of Inertia (kg / m2)
0.00217
Material
FC200 to 250 JIS G 5501 of "gray iron product"