Buy more than* S$200* and get FREE SHIPPING

  • Jis V-Belt Pulley A-2

Jis V-Belt Pulley A-2 150-A-2

Item.#
09236902
Mfr.#
150-A-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
No prepared hole. Support for hole processing and key milling is not available
Moment of Inertia (kg / m2)
0.00779
de Outside Diameter (phi mm)
159
Maximum Shaft Bore Size (mm)
35.5
Rim h (mm)
17(0 to +2)
Hub db (mm)
67
Shape of Grooves
A
Rim Width W (mm)
35
Number of Flutes
2
Nominal Diameter (mm)
150
Hub l (mm)
35
Material
FC200 to 250 JIS G 5501 of "gray iron product"