|
Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals 3P-A BRASS NBR
(1)
- Item.#
- 09237076
- Mfr.#
- 3P-A BRASS NBR
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Socket or Plug
- Plug
- Maximum Working Pressure (MPa)
- 5.0
- TRUSCO Part Number
- 292-1456
- Screw Diameter T
- Rc 3/8
- Opponent Mounting Size
- R 3/8
- Dimensions Hp (mm)
- Hexagon head 21
- Dimensions Lp (mm)
- 40
- Pressure Resistance (MPa [kgf/cm2])
- 7.5[76]
- Compatibility
- Cannot connect if the sizes vary
- Material (Body)
- Brass
- Material (Seal)
- Nitori rubber
- Valve Structure
- Valve available
- Operating Temperature Range (deg C)
- -20 - +80
- Weight (g)
- 61
- Type
- Inside pressure/general-purpose type
- Recommended Range for Torque Tightening (N m [kgf / cm])
- 12[122]
- Dimensions C (mm)
- 25
- Fluid
- Water, hydraulic fluid,vapor, medicine, air, gas
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
For SF6 gas hose connection
From Japan
On 2013-01-22 14:04:07
Quality is truly.
Customers Who Bought This Item Also Bought