Buy more than* S$200* and get FREE SHIPPING

  • Tool Carryback
  • Tool Carryback
  • Tool Carryback
  • Tool Carryback
  • Tool Carryback
  • Tool Carryback

Tool Carryback ETC-OP

4.74 (31)
Item.#
09237112
Mfr.#
ETC-OP
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For storage of long tools,and horizontal instruments
Main Part Dimension (mm)
Approx. 420 x approx. 220 x height approx. 260
Inner Dimensions (Width x Height x Depth) (mm)
Approx 350x180 (until the handle is 250)x200
Material
MAIN MATERIAL / POLYESTER 600 D HANDLE / STAINLESS STEEL PIPES + EVA (ETHYLENE VINYL ACETATE) Side reinforcement of wood / veneer and bamboo BOTTOM PLATE REINFORCEMENT STEEL/PE
Customer Reviews
5 star 25
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.74
31 Customer Reviews
The reviews are automatic translation.
Equipment work
4
From Japan
On 2018-02-07 17:38:48
It is light and easy, but it was still better if the place to have started running. Placing in and out of the tool becomes an obstacle.
This review is about item#9237112.
We have the tools necessary for the second floor work.
5
From Japan
On 2017-11-02 17:37:27
Since it has a belt, you can easily lower it with a rope after the work is finished. Since side pockets also have a lot of capacity, it is convenient to distinguish them.
This review is about item#9237112.
Water circulation.
5
From Japan
On 2017-10-20 15:16:42
Even if we put a heavy tool around the water it is stable and stable without running
This review is about item#9237112.
Machine replacement, repair etc.
3
From Japan
On 2017-09-27 17:25:55
Easy to use, but the strength of the outside pocket is weak and it quickly tears I have to replace it for about a year.
Machine maintenance
5
From Japan
On 2017-07-11 06:42:15
There are many storage and easy to use. I do not know if I try to use durability, but it looks strong. I hope there are 2 or 3 pockets with lid.
This review is about item#09237112.
When carrying the tool
5
From Japan
On 2017-02-11 09:40:54
I think that it is a good product. You can easily carry tools.
This review is about item#9237112.
Carrying tools such as drivers and monkeys
4
From Japan
On 2017-02-10 17:43:25
It is made of cloth, but it is good as it is, it is strong and it has pockets.
This review is about item#9237112.
Maintenance supplies
5
From Japan
On 2016-07-03 11:42:38
I am saved with the tools missing. It is easy to carry
This review is about item#09237112.
Clean up tools
5
From Japan
On 2015-10-05 20:41:31
I think that it is easy to use and good
This review is about item#09237112.
Carry on a truck and use it
3
From Japan
On 2015-03-07 19:03:46
The rubber band seems to stretch quickly.
This review is about item#09237112.