Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • UV outdoor sheet

UV outdoor sheet B-93

4.25 (12)
Item.#
09237261
Mfr.#
B-93
Package Qty.
1Sheet
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For provision of out of doors curing, Farm work, leisure
Sheet Thickness (mm)
About 0.25
Eyelet Pitch (mm)
900
Color
Silver
Standard
#4000 Original anti-use
Nominal Dimensions (Wide x Long)(m)
5.4x5.4
Eyelet Inner Diameter (mm)
phi12
Weave
Sulzer knitting
Thickness
#4000
Material
Polyethylene
Finishing Dimension (m)
5.24x5.24
Standard Weight (g)
About 4300/(3.6x5.4 m)
Customer Reviews
5 star 8
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Roof reinforced touch
5
From Japan
On 2018-05-31 15:04:08
Four years have passed since I bought it. In the meantime, a typhoon has passed through 7 or 8 times, but it has never been torn. Although the UV performance is lower compared with the new one, it is ... As the roof cliff, it seems to work hard for a while.
This review is about item#2446315.
Temporary storage of trimmed bundle
5
From Japan
On 2018-04-23 13:30:37
Because there is so much weight, just wind it around the bundle, it will not rise with ordinary winds and is user-friendly
This review is about item#2446281.
Summer heat shield
3
From Japan
On 2018-01-18 07:55:40
I was expecting a considerable effect as heat shielding, but it fell slightly.
This review is about item#09237261.
Storage cover
5
From Japan
On 2017-05-08 09:16:46
I put a tractor outdoors and made an enclosure with a pipe over it. You can freely put in and out of the tractor, you can also cut UV and rain. It took about 5 years. This time it is rebuilding.
This review is about item#2446315.
When curing things being placed outdoors
3
From Japan
On 2017-01-17 17:44:12
The price is high, but because it is used outdoors, I will check how durable it is this time.
This review is about item#2446315.
Outdoor storage of products and protection of the roof from rain
5
From Japan
On 2016-06-20 11:36:45
It is a very good product because it is heavier than the general blue sheet but also has thickness.
This review is about item#09237261.
Used instead of outdoor roof
5
From Japan
On 2016-05-25 18:13:19
I am surprisingly strong and I have three to four years, but I can save it if there are more eyelets.
This review is about item#02446297.
Used for measures against outdoor rain.
3
From Japan
On 2015-11-16 07:40:42
I bought and used the last monotaro product, but I did not have one year! This time I bought this product for the first time. What will happen in one year or two years? Even if the price is cheap, if you do not hold it for a year, you will be shopping higher. I expect this product purchased this time.
This review is about item#02446315.
Cover outdoor firewood etc.
5
From Japan
On 2014-03-21 18:47:13
I was more than I expected, and even if I use it outdoors it seems that the corresponding years of correspondence are likely to be long and I am very satisfied. The price is far more affordable than the nearby home center!
This review is about item#02446315.
Machine cover
5
From Japan
On 2013-11-13 17:10:18
It was a very good thing with solid thickness making it solid. I thought it would be nice to have a small size a little more.
This review is about item#02446297.