Buy more than* S$200* and get FREE SHIPPING

  • Ball Tap
  • Ball Tap
  • Ball Tap

Ball Tap PV46-5X

5.00 (1)
Item.#
09237331
Mfr.#
PV46-5X
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For Flush Toilet
Material (arm)
Brass
Working Pressure (MPa)
0.1-0.74
Compatible
Siphon handwashing with low tank,
Material (ball)
Polyethylene
Maximum Temperature (Degree C)
60
Material
Bronze
Specification
Coupling hose is sold separately.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacing a failed ball tap
5
From Japan
On 2015-02-04 06:50:58
Installation work was easy with a tool such as a spanner on hand. The feeling of use is no problem, and the same function as before breakdown is secured.
This review is about item#09237331.