Buy more than* S$200* and get FREE SHIPPING

  • Low Tank Ball Tap

Low Tank Ball Tap PV46-X-13

Item.#
09237374
Mfr.#
PV46-X-13
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
60
Purpose
For Flush Toilet
Material (arm)
Brass
Compatible
For handwashing with low tank
Working Pressure (MPa)
0.1-0.74
Material (ball)
Polyethylene
Material
Bronze
Specification
Coupling hose is sold separately.