Buy more than* S$200* and get FREE SHIPPING

  • Ball Tap
  • Ball Tap
  • Ball Tap

Ball Tap PV41

4.75 (4)
Item.#
09237435
Mfr.#
PV41
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material (ball)
Polyethylene
Maximum Temperature (Degree C)
60
Dimension L1 (mm)
34
Dimension H (mm)
100
Material
Bronze
Material (arm)
Brass
Working Pressure (MPa)
0.1 - 0.49
Screw Diameter
PJ1/2
Dimensions L (mm)
300
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For aquarium
4
From Japan
On 2018-02-26 11:24:49
Since there are many aquariums, I have repeated orders. It is even better if there is sale of parts, not sets.
This review is about item#9237435.
Mounting on water supply tank for power spray
5
From Japan
On 2015-06-25 15:28:32
The problem is not at all so far and the price is satisfactory.
This review is about item#09237435.
Repair of high pressure washer
5
From Japan
On 2015-05-22 18:43:06
Since the ball tap of the high pressure washer that used for many years began to malfunction, it purchased for replacement. Since it was troublesome, I measured only the dimensions and purchased without confirming the fitting, but it was a perfect fit and relieved.
This review is about item#09237435.
Rainwater tank
5
From Japan
On 2014-10-24 14:17:18
I bought it for water supply to the secondary tank of rainwater but it is safe to stop water tightly without leakage.
This review is about item#09237435.