Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Toilet Float
  • Toilet Float
  • Toilet Float

Toilet Float PV44J

Item.#
09237444
Mfr.#
PV44J
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For Flush Toilet
Material (arm)
Brass
Dimension L2 (mm)
25
Dimension L1 (mm)
35
Dimension H (mm)
120
Material
Bronze
Material (ball)
Polyethylene
Maximum Temperature (Degree C)
60
Working Pressure (MPa)
0.1 - 0.74
Screw Diameter
PJ1/2
Dimensions L (mm)
295