Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sink Drainage Plug Hose, Threaded

Sink Drainage Plug Hose, Threaded PH62-860-1

5.00 (3)
Item.#
09237566
Mfr.#
PH62-860-1
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Outer Diameter (mm)
39
Mounting Screw
G1-1/2
Application
Sink drain hose (with screws)
Maximum Temperature (Degree C)
60
Material
Polypropylene PVC
Hose Length (m)
1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for drainage of simple sink
5
From Japan
On 2018-02-12 18:29:35
The size was perfect, the material was soft and the handling was easy.
This review is about item#9237566.
maintenance
5
From Japan
On 2015-07-27 17:39:05
I think that this price is good at 3 m. . At the home center, 3 m is not sold.
This review is about item#09237593.
Outdoor simple sink
5
From Japan
On 2014-04-22 13:17:22
Because it is a drainage hose, there is no other comment. It is OK if it can be used without problems and durability in outdoor is good.
This review is about item#09237566.