Buy more than* S$200* and get FREE SHIPPING

  • Sink Drainage Plug Hose, Threaded

Sink Drainage Plug Hose, Threaded PH62-860-1.5

5.00 (2)
Item.#
09237575
Mfr.#
PH62-860-1.5
Package Qty.
1PC
Ship pack of
1
14.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Outer Diameter (mm)
39
Mounting Screw
G1-1/2
Application
Sink drain hose (with screws)
Maximum Temperature (Degree C)
60
Material
Polypropylene PVC
Hose Length (m)
1.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2015-07-27 17:39:05
I think that this price is good at 3 m. . At the home center, 3 m is not sold.
This review is about item#09237593.
Outdoor simple sink
5
From Japan
On 2014-04-22 13:17:22
Because it is a drainage hose, there is no other comment. It is OK if it can be used without problems and durability in outdoor is good.
This review is about item#09237566.