Buy more than* S$200* and get FREE SHIPPING

  • Sink Drainage Plug Hose, Plug In Type
  • Sink Drainage Plug Hose, Plug In Type
  • Sink Drainage Plug Hose, Plug In Type

Sink Drainage Plug Hose, Plug In Type PH62-861

4.60 (5)
Item.#
09237627
Mfr.#
PH62-861
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
60
Material
Polypropylene / PVC
Hose Length (m)
2
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To change drainage hose of sink
4
From Japan
On 2017-08-14 17:25:38
Sunwave sink of system kitchen. I choked garbage and did not penetrate any way, so I exchanged the drain hose attached under the sink in its entirety. The drain outlet of the sink was a system in which a hose fitted in a screw type nipple is tightening with a band. [Improvement point] Since the ring attached to the end of the hose does not pass through the floor hole, it was cut to be flat. Is it ok if it is not necessary?
This review is about item#9237611.
Connected to carport rain gutter
5
From Japan
On 2017-07-12 16:01:32
Purchase from the rainwater drain pipe of the carport at home for extension to the drain. I embedded it in the ground and used it for drawing in the curve. When I asked the carpenter, I still finished with funds so I did it with amateur work w.
This review is about item#9237636.
Set for sink drainage
5
From Japan
On 2017-07-10 17:40:54
It was an Eslon pipe with the drainage of the roof, but the hose to the straight down was easy and changed from pipe, Would it look good with the saddle fixed on the wall?
This review is about item#9237636.
Sinking repair
4
From Japan
On 2016-05-30 07:55:14
Cheap and secure
This review is about item#09237627.
Drainage
5
From Japan
On 2014-11-09 15:28:28
It is easy to connect and it is appreciated that drainage system can be made
This review is about item#09237636.