Buy more than* S$200* and get FREE SHIPPING

  • Sink Drainage Plug Hose, Plug In Type
  • Sink Drainage Plug Hose, Plug In Type
  • Sink Drainage Plug Hose, Plug In Type
  • Sink Drainage Plug Hose, Plug In Type

Sink Drainage Plug Hose, Plug In Type PH62-861

4.50 (2)
Item.#
09237636
Mfr.#
PH62-861
Package Qty.
1PC
Ship pack of
1
15.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
60
Material
Polypropylene PVC
Hose Length (m)
3
Application
Sink drain hose (plugin type). Connect after cutting according to the size of the connection.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sink repair
4
From Japan
On 2016-05-30 07:55:14
Peace of mind at a low cost
This review is about item#09237627.
Drainage
5
From Japan
On 2014-11-09 15:28:28
And can be easily connected, it is survive the make drainage system
This review is about item#09237636.