Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Swivel Faucet
  • Swivel Faucet
  • Swivel Faucet

Swivel Faucet JA10J-13

Item.#
09237645
Mfr.#
JA10J-13
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Faucet for water inlet 13 pipe
Dimensions B (mm)
95
Dimensions A (mm)
59
Screw Diameter
PJ1/2
Dimensions C (mm)
80
Dimensions D (mm)
170
Nominal Designation
13
Standard
JIS standard