Buy more than* S$200* and get FREE SHIPPING

  • Coupling Wall Faucet
  • Coupling Wall Faucet
  • Coupling Wall Faucet

Coupling Wall Faucet JY30J13

3.00 (1)
Item.#
09237672
Mfr.#
JY30J13
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Faucet for water inlet 13 pipe
Dimensions B (mm)
56
Dimensions A (mm)
58
Screw Diameter
PJ1/2
Dimensions C (mm)
84
Dimensions D (mm)
16.5
Nominal Designation
13
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replacing an old faucet
3
From Japan
On 2016-02-24 20:58:18
Can be used normally
This review is about item#09237672.