Buy more than* S$200* and get FREE SHIPPING

  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel

Skc Rigid Caster, Nylon Wheel SKC-65NM

5.00 (2)
Item.#
09238537
Mfr.#
SKC-65NM
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
85
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Starting force (daN)
7.35
Shaft Diameter T(mm)
8
Plate Dimensions X x Y (mm)
70x52
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
25
Material (Wheel)
Nylon piece wheels
Mounting Pitch A x B (A1xB1)(mm)
55x28
Allowable Load (daN)
70
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To make the wagon moveable
5
From Japan
On 2016-06-14 08:44:44
I think that it was cheap and made firmly.
This review is about item#09238546.
Creating dolly
5
From Japan
On 2013-05-17 04:14:32
It can be used normally up to a considerable weight.
This review is about item#07695877.