Buy more than* S$200* and get FREE SHIPPING

  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel

Skc Rigid Caster, Nylon Wheel SKC-100NH

5.00 (2)
Item.#
09238555
Mfr.#
SKC-100NH
Package Qty.
1PC
Ship pack of
1
10.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Dimensions X x Y (mm)
110x70
Attachment Height H (mm)
130
Mounting Hole Diameter P(mm)
10.5
Wheel Diameter D (phi mm)
100
Starting Turning Force (daN)
-
Starting force (daN)
9.00
Mounting Pitch A x B (A1xB1)(mm)
90x50 (80x45)
Allowable Load (daN)
120
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Material (Wheel)
Nylon solid wheel
Shape
Fixed vehicle
Type
Industrial caster
Shaft Diameter T(mm)
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the wagon to movable
5
From Japan
On 2016-06-14 08:44:44
I think that it made with inexpensive it was good to have firm.
This review is about item#09238546.
Truck created
5
From Japan
On 2013-05-17 04:14:32
You can use the ordinary to a considerable weight.
This review is about item#07695877.