Buy more than* S$200* and get FREE SHIPPING

  • Stc Swivel Caster, Rubber Wheel, With Stopper
  • Stc Swivel Caster, Rubber Wheel, With Stopper
  • Stc Swivel Caster, Rubber Wheel, With Stopper
  • Stc Swivel Caster, Rubber Wheel, With Stopper

Stc Swivel Caster, Rubber Wheel, With Stopper STM-200VS S-2

4.14 (7)
Item.#
09238652
Mfr.#
STM-200VS S-2
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
200
Starting Turning Force (daN)
75.00
Starting force (daN)
15.00
Mounting Pitch A x B (A1xB1)(mm)
115x115(105x105)
Shaft Diameter T(mm)
20
Plate Dimensions X x Y (mm)
140x140
Attachment Height H (mm)
250
Mounting Hole Diameter P(mm)
11
Material (Wheel)
Rubber (w/bearing)
Weight (kg)
4.25
Shape
Universal car S
Type
Industrial caster
Allowable Load (daN)
250
Eccentricity E (mm)
58
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
45
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
I put it on my own shelf
5
From Japan
On 2018-03-16 13:33:39
It is cheaper than purchasing at a home center and it is repeated many times to purchase it.
This review is about item#9238643.
For exchanging existing casters
4
From Japan
On 2017-10-18 15:00:56
The red plastic in the on / off part is subtle. It gets removed or broken. Also, it can not be said that the price has increased
This review is about item#21350062.
A subordinate
4
From Japan
On 2017-05-15 21:58:26
The size was as planned and it was just right. . . . . .
This review is about item#6860052.
Working vehicle during woodworking machine movements
5
From Japan
On 2017-02-09 15:56:06
It moves smoothly with a structure that can withstand weight and stops properly with a stopper.
This review is about item#6860052.
Fixing the display stand
1
From Japan
On 2016-07-16 16:19:09
The rock part breaks when rocking 2 to 3 degrees.
This review is about item#06860052.
For gates
5
From Japan
On 2015-10-14 16:44:27
I do not know unless I try to use it for several years with regular items.
This review is about item#07071811.
Bogie
5
From Japan
On 2014-10-18 08:38:13
After all it is safe at domestic manufacturers
This review is about item#06860077.