Buy more than* S$200* and get FREE SHIPPING

  • STM Swivel Caster, Urethane Wheel, With Stopper
  • STM Swivel Caster, Urethane Wheel, With Stopper
  • STM Swivel Caster, Urethane Wheel, With Stopper

STM Swivel Caster, Urethane Wheel, With Stopper STM-150VU S-3

Item.#
09238661
Mfr.#
STM-150VU S-3
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
300
Plate Dimensions X x Y (mm)
120x120
Eccentricity E (mm)
45
Mounting Pitch A x B (A ' x B ')(mm)
93x93 (87x87)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Starting Turning Force (daN)
72.00
Weight (kg)
2.80
Shape
Universal wheel S
Type
Industrial caster
Wheel Shaft Diameter (mm)
20
Eccentricity E (mm)
45
Attachment Height H (mm)
198
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
42
Starting force (daN)
18.00
Shaft Diameter T(mm)
20
Material (Wheel)
Griddle wheel urethane winding wheel (bearing)