Buy more than* S$200* and get FREE SHIPPING

  • STM Swivel Caster, Urethane Wheel, With Stopper
  • STM Swivel Caster, Urethane Wheel, With Stopper
  • STM Swivel Caster, Urethane Wheel, With Stopper

STM Swivel Caster, Urethane Wheel, With Stopper STM-200VU S-3

Item.#
09238677
Mfr.#
STM-200VU S-3
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
58
Attachment Height H (mm)
250
Wheel Diameter D (phi mm)
200
Starting Turning Force (daN)
77.70
Shaft Diameter T(mm)
25
Plate Dimensions X x Y (mm)
140x140
Eccentricity E (mm)
58
Mounting Pitch A x B (A ' x B ')(mm)
115x115(105x105)
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
42
Starting force (daN)
22.20
Allowable Load (daN)
370
Wheel Shaft Diameter (mm)
25
Material (Wheel)
Iron wheel urethane winding wheel (bearing input)