Buy more than* S$200* and get FREE SHIPPING

  • Skm Rigid Caster, Rubber Wheel
  • Skm Rigid Caster, Rubber Wheel
  • Skm Rigid Caster, Rubber Wheel

Skm Rigid Caster, Rubber Wheel SKM-250VS

4.70 (10)
Item.#
09238695
Mfr.#
SKM-250VS
Package Qty.
1PC
Ship pack of
1
82.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
Wheel Diameter D (phi mm)
250
Mounting Pitch A x B (A1xB1)(mm)
140x80
Plate Dimensions X x Y (mm)
200x140
Attachment Height H (mm)
305
Material (Wheel)
Rubber (bearing input)
Starting force (daN)
14.85
Allowable Load (daN)
330
Wheel Shaft Diameter (mm)
25
Finishing (Metal Compatibletings)
unichrome plating
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
It is using the gridiron.
5
From Japan
On 2017-03-09 02:23:57
Those that had been mounting before was replaced as it was no longer move rust.
This review is about item#06860262.
attachment
5
From Japan
On 2016-04-24 17:43:10
Cheap, mounting, although we use. Without any problem, we are happy!
This review is about item#06860226.
The wheels of the truck factory
5
From Japan
On 2016-01-09 20:46:06
This manufacturer in the near field is, was saved not sell.
This review is about item#06860235.
The carriage of caster
5
From Japan
On 2016-01-05 20:24:01
The sound of the bearings will be a little care, but I like it. Sound to a sense of superiority if you on "I of the bearing Daze'!". . . Also good price to say is! When you make the following also use this.
This review is about item#06860226.
Piece of factory equipment
5
From Japan
On 2015-12-25 20:01:51
The wheels close to the home center of this manufacturer had given up without. But, it is expected Monotarou's. I was saved.
This review is about item#06860235.
For carrying-in work
4
From Japan
On 2015-06-26 19:36:16
The mounting size is fine but the height is a bit low, I can not install it thinking about the taka!
This review is about item#06860226.
Caster for berth
4
From Japan
On 2014-07-20 12:21:40
I feel a little weak against rust Please improve the rust prevention function
This review is about item#06860262.
Replacement wheel for dolly
5
From Japan
On 2013-07-12 13:34:21
Repeat The price is also cheap and it is purchased for the replacement of the wheel. Since it is a Yagisaki's bogie, since it is different in how it is installed, we have installed a hole of 8.5 mm in the center part.
This review is about item#06860244.
Used paper collection container (around 300 kilometers)
4
From Japan
On 2012-11-12 15:46:50
I bought it because the allowable load was 80 kg at this price. I can use it without problems. It may be better to improve the condition that burrs are present in the iron part.
This review is about item#06860226.
For dolly wheel replacement
5
From Japan
On 2012-06-22 09:59:13
It is very handy because it is simple and strong.
This review is about item#06860253.