Buy more than* S$200* and get FREE SHIPPING

  • Skm Rigid Caster, Urethane Wheel
  • Skm Rigid Caster, Urethane Wheel
  • Skm Rigid Caster, Urethane Wheel

Skm Rigid Caster, Urethane Wheel SKM-250VU

5.00 (2)
Item.#
09238704
Mfr.#
SKM-250VU
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
250
Shaft Diameter T(mm)
25
Plate Dimensions X x Y (mm)
200x140
Attachment Height H (mm)
305
Mounting Pitch A x B (A ' x B ')(mm)
140x80
Material (Wheel)
Iron wheel urethane winding wheel (bearing input)
Starting force (daN)
18.00
Allowable Load (daN)
500
Wheel Shaft Diameter (mm)
25
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
45
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Trolley for steel materials
5
From Japan
On 2017-01-07 11:14:04
Four wheels were exchanged because the truck wheels were damaged. Three meters long or longer items 500 kg ~ 1 ton is placed and pushed with a fork, but it moves lightly. Good product
This review is about item#6860296.
Used attached to casters for bogie.
5
From Japan
On 2007-11-28 15:25:18
Compared with conventional rubber and others, durability and ease of use are somewhat higher in price but there is only that.
This review is about item#06860314.