Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel TEL-65NL

Item.#
09238713
Mfr.#
TEL-65NL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
6.3
Attachment Height H (mm)
80
Wheel Width (mm)
20
Material (Wheel)
Nylon piece wheels
Starting force (daN)
4.20
Plate Dimensions X x Y (mm)
70x42
Eccentricity E (mm)
25
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
65
Starting Turning Force (daN)
8.40
Allowable Load (daN)
40
Mounting Pitch A x B (mm)
56x28