Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel TEL-100NM

Item.#
09238731
Mfr.#
TEL-100NM
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Mounting Pitch A x B (mm)
82x40
Eccentricity E (mm)
32
Shape
Swivel
Type
Generalcaster
Wheel Diameter D (phi mm)
100
Starting Turning Force (daN)
12.6
Allowable Load (daN)
60
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
122
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
25
Material (Wheel)
Nylonpiecewheels
Starting force (daN)
6.3
Plate Dimensions X x Y (mm)
100x58