Buy more than* S$200* and get FREE SHIPPING

  • KEL Rigid Caster, Nylon Wheel
  • KEL Rigid Caster, Nylon Wheel
  • KEL Rigid Caster, Nylon Wheel

KEL Rigid Caster, Nylon Wheel KEL-65NL

Item.#
09238774
Mfr.#
KEL-65NL
Package Qty.
1PC
Ship pack of
1
4.43 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
unichrome plating
Mounting Pitch A x B (mm)
56x28
Attachment Height H (mm)
80
Material (Wheel)
Nylon piece wheels
Starting force (daN)
4.20
Plate Dimensions X x Y (mm)
70x42
Mounting Hole Diameter P(mm)
6.3
Wheel Width (mm)
20
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
40