Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • KEL Rigid Caster, Nylon Wheel
  • KEL Rigid Caster, Nylon Wheel
  • KEL Rigid Caster, Nylon Wheel

KEL Rigid Caster, Nylon Wheel KEL-75NL

Item.#
09238783
Mfr.#
KEL-75NL
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
20
Material (Wheel)
Nylon solid wheel
Type
General caster
Starting force (daN)
5.25
Plate Dimensions X x Y (mm)
70x42
Mounting Hole Diameter P(mm)
6.3
Attachment Height H (mm)
92
Eccentricity E (mm)
-
Shape
Fixed wheel
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Mounting Pitch A x B (mm)
56x28