Buy more than* S$200* and get FREE SHIPPING

  • KEL Rigid Caster, Nylon Wheel

KEL Rigid Caster, Nylon Wheel KEL-100NM

Item.#
09238792
Mfr.#
KEL-100NM
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
unichrome plating
Attachment Height H (mm)
122
Material (Wheel)
Nylon piece wheels
Starting force (daN)
6.30
Plate Dimensions X x Y (mm)
100x58
Mounting Hole Diameter P(mm)
8.8
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Mounting Pitch A x B (mm)
82x40