Buy more than* S$200* and get FREE SHIPPING

  • Kel Rigid Caster, Rubber Wheel
  • Kel Rigid Caster, Rubber Wheel
  • Kel Rigid Caster, Rubber Wheel

Kel Rigid Caster, Rubber Wheel KEL-125RL

5.00 (5)
Item.#
09238801
Mfr.#
KEL-125RL
Package Qty.
1PC
Ship pack of
1
18.84 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Starting force (daN)
10.80
Plate Dimensions X x Y (mm)
100x58
Mounting Hole Diameter P(mm)
8.8
Mounting Pitch A x B (A ' x B ')(mm)
84x40(80x40)
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
60
Attachment Height H (mm)
148
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
25
Material (Wheel)
Integrated rubber wheels
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Caster exchange of hand truck
5
From Japan
On 2016-08-28 17:52:31
Tire survived softer than those of the previous exchange.
This review is about item#7339306.
Repair of truck
5
From Japan
On 2016-08-26 16:23:32
I was worried because it was fairly cheap, was the firm commodity.
This review is about item#7339306.
Goods transport in truck
5
From Japan
On 2016-08-16 18:18:10
It is very good and very smooth in the rotation. Also I would like to buy After become useless.
This review is about item#7339306.
Truck repairs
5
From Japan
On 2016-06-22 16:43:50
I was able to directly exchange and there is a mounting hole.
This review is about item#07339306.
Hand truck
5
From Japan
On 2015-02-12 13:19:57
Foot of the truck on the market was purchased by aging. Because they can be used without problems, also is scheduled to buy.
This review is about item#07339306.