Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Scaffold Casters, Jack Caster
  • Scaffold Casters, Jack Caster
  • Scaffold Casters, Jack Caster
  • Scaffold Casters, Jack Caster

Scaffold Casters, Jack Caster SCJ-130VS

4.60 (5)
Item.#
09238826
Mfr.#
SCJ-130VS
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
For scaffolds
Wheel Diameter D (phi mm)
130
Allowable Load (daN)
180
Shaft Length L (mm)
355
Finishing (Metal Compatibletings)
unichrome plating
Handle Thickness (mm)
31
Material (Wheel)
Iron wheel rubber winding wheel (bearing input)
Certification Number
14-09-188
Shaft Diameter T(mm)
35
Eccentricity E (mm)
40
Attachment Height H (mm)
196
Wheel Width (mm)
38
Caution
The attachment height H (mm) including a jack portion height.
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Indoor LED light exchange painting work
5
From Japan
On 2017-07-20 21:55:11
Although it is inexpensive, it is the best feature. Stopper is perfect for dual safety measures
This review is about item#8487927.
Movement of scaffold
5
From Japan
On 2016-09-29 16:53:19
With this it is easy to move the scaffold. I could easily brake and I should have bought it earlier.
This review is about item#8487927.
Movement of rolling scaffold
5
From Japan
On 2015-09-24 16:29:06
It moves without stress.
This review is about item#08487945.
Pedestal casters for movement in warehouses of generators and compressors
5
From Japan
On 2014-11-04 13:36:12
As for products, we have purchased before, so there is no problem. I always buy such miscellaneous goods from a trading company of a business dealer, but depending on things the net is cheaper, so I can only buy it at that time. Up to now I have been able to compare because I have no other choice and I am saved.
This review is about item#08487945.
Reinforcement of electric wire Other
3
From Japan
On 2012-12-05 13:36:15
Jack Caster SCJ 150 VS I purchased but the dimension table and product dimensions are different (remodeled at our company)
This review is about item#08487945.