Buy more than* S$200* and get FREE SHIPPING

  • Screw Type Sr Swivel Caster, Rubber Wheel
  • Screw Type Sr Swivel Caster, Rubber Wheel
  • Screw Type Sr Swivel Caster, Rubber Wheel

Screw Type Sr Swivel Caster, Rubber Wheel SR-25RM

4.67 (18)
Item.#
09238835
Mfr.#
SR-25RM
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
14
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Solid rubber wheels
Wheel Diameter D (phi mm)
25
Compatible Spanner
E
Screw Dimensions T
UNF5 / 16x18 ridges
Attachment Height H (mm)
36
Wheel Width (mm)
12
Shape
Universal car
Type
General caster
Allowable Load (daN)
10
Eccentricity E (mm)
13
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
Exchange with a border caster
5
From Japan
On 2017-12-16 01:54:18
Plastic casters that come with steel racks sometimes scratch the floor because the tires may be dragged without placing heavy objects, but there is nothing to be dragged when you switch to this caster, which is very good is.
This review is about item#09238844.
When creating dolly
5
From Japan
On 2017-09-16 17:08:15
The price was also reasonable, and the size was perfect as I thought.
This review is about item#11901216.
For office chair replacement
5
From Japan
On 2017-04-25 15:23:00
I purchased it for replacing the office chair. It was cheap and good than purchase at the store.
This review is about item#9238862.
Repair of work chair
5
From Japan
On 2016-12-27 21:36:54
Because there was a backlash in the chair of the chair used for work, it was wonderful to exchange and move smoothly.
This review is about item#9238862.
Working with Chair Movement
5
From Japan
On 2016-11-11 16:06:15
When used for many years the rubber wheels crack or the movement of the bearing worsens so it is used for replacement. Movement is smooth with wheel exchange and it is useful.
This review is about item#9238862.
Maintenance of the chair
5
From Japan
On 2016-11-07 15:29:14
I arrived soon so I was saved.
This review is about item#9238862.
The office chair just before the disposal
5
From Japan
On 2016-05-02 11:29:02
Although only casters badly discarded, I thought without any mistake but I purchased a compatible caster in a catalog like Monotaro. As a result, it was able to revive cheaply and it was a reduction in expenses.
This review is about item#09238862.
DIY
4
From Japan
On 2016-02-07 18:18:49
Usability is bad because the screw pitch is 1.25.
This review is about item#09238853.
Rubber wheels of the old office chair in use were damaged due to aged deterioration and replaced.
5
From Japan
On 2015-08-28 09:22:30
It is useful as an alternative item.
This review is about item#09238862.
Wagon wheels
5
From Japan
On 2015-03-16 13:20:45
I always buy it all together because it can buy it cheaply. However, it is hard to remove the barcode sticker attached to the main body by thinner without successfully peeling off. It seems that there are two types of peelable seal and one that will leave glue, so I think that you can use the seal of everyone easy to peel off. I hope to have a diameter around 3/8 threads.
This review is about item#09238862.