Buy more than* S$200* and get FREE SHIPPING

  • Screw Type Sr Swivel Caster, Rubber Wheel
  • Screw Type Sr Swivel Caster, Rubber Wheel
  • Screw Type Sr Swivel Caster, Rubber Wheel

Screw Type Sr Swivel Caster, Rubber Wheel SR-40RM

4.60 (15)
Item.#
09238853
Mfr.#
SR-40RM
Package Qty.
1PC
Ship pack of
1
2.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
59
Wheel Width (mm)
18
Material (Wheel)
Common rubber wheel
Shape
Universal car
Type
Common caster
Allowable Load (daN)
30
Eccentricity E (mm)
20
Finishing (Metal Compatibletings)
Unichrome plating
Starting Turning Force (daN)
14.40
Starting force (daN)
7.20
Wheel Diameter D (phi mm)
40
Compatible Spanner
B
Screw Dimensions T
M12xP1.25
Shaft Length L (mm)
14
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Repair work chair
5
From Japan
On 2016-12-27 21:36:54
Great I exchange, move smoothly because there was a backlash to the chair of the caster to use in the work.
This review is about item#9238862.
Working with the chair move
5
From Japan
On 2016-11-11 16:06:15
The movement of the bearing or cracked rubber wheels when used for many years will be worse because we use as a replacement. Movement has come in handy becomes smooth by the wheel exchange.
This review is about item#9238862.
Maintenance of the chair
5
From Japan
On 2016-11-07 15:29:14
Since soon arrived, I was saved.
This review is about item#9238862.
Secretary-chair of the waste on the verge
5
From Japan
On 2016-05-02 11:29:02
Only to drop bad caster, but I was wondering truly undue importance without I bought to try the caster that is compatible with Monotarou like the catalog. A result, now the reduction of expenses Ki can be resurrected cheaply.
This review is about item#09238862.
DIY
4
From Japan
On 2016-02-07 18:18:49
Screw pitch is bad 1.25 since usability.
This review is about item#09238853.
Rubber wheels of the old office chair in use has been damaged in the aging exchange.
5
From Japan
On 2015-08-28 09:22:30
It has come in handy as an alternative product.
This review is about item#09238862.
The wheels of the wagon
5
From Japan
On 2015-03-16 13:20:45
Since the buy cheap Bought together always. But is a hard time that the bar code sticker on the body drop in the well peeling not thinner. Because like a certain and two things will remain the peel easy to seal and glue I think you'll use the seal of the person who tends to peel all. I think that good if there is a size after 3/8 screw Atari.
This review is about item#09238862.
As chair of the caster of the negotiation room
5
From Japan
On 2014-12-17 17:40:25
The floor of the negotiation room will change from P tile to carpet tiles, less likely to be out in the absence of caster chair, I decided to put a caster. Price is also reasonably cheap, because the size was also a good size, is an old chair, but is now likely to be used before any longer. Screw that there is a dimension to had been found, but because you have purchased without much homework the attached inadvertently by cheap goods, it was to return once. Since there is also a disadvantage to buy on the net, it is when you are able to display a little more easy to understand the magnitude of the actual screw (thickness) in the amateur thankfully.
This review is about item#09238853.
Self-made steel stand
5
From Japan
On 2014-10-07 22:29:38
Price you can use the common and affordable.
This review is about item#09238853.
Repair of office chairs
5
From Japan
On 2014-07-04 08:10:53
no problem.
This review is about item#09238862.