Buy more than* S$200* and get FREE SHIPPING

  • Screw Type Sr Swivel Caster, Rubber Wheel) With A Blade Latch
  • Screw Type Sr Swivel Caster, Rubber Wheel) With A Blade Latch
  • Screw Type Sr Swivel Caster, Rubber Wheel) With A Blade Latch

Screw Type Sr Swivel Caster, Rubber Wheel) With A Blade Latch SR-65RM S-2

4.50 (2)
Item.#
09238957
Mfr.#
SR-65RM S-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Spanner
B
Wheel Width (mm)
22
Wheel Diameter D (phi mm)
63
Starting Turning Force (daN)
24.75
Allowable Load (daN)
50
Eccentricity E (mm)
25
Attachment Height H (mm)
84
Type
General caster
Material (Wheel)
Rubber solid wheel
Shape
Freely car S
Starting force (daN)
10.5
Screw Dimensions T
UNF1 / 2 x 20 mountain
Shaft Length L (mm)
25
Finishing (Metal Compatibletings)
Chrome-plated
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exchange of casters of old simple conference desk
4
From Japan
On 2015-02-17 18:10:45
Old product is plastic, so when I moved it sounded and I was in trouble. Since it is made of rubber this time, it is quiet and secure.
This review is about item#09238941.
Exchange casters for conference tables
5
From Japan
On 2014-10-13 16:07:34
The casters on the conference table deteriorated and I was looking for a replacement caster, I accidentally found it at a certain home center, so it turned out that I could exchange it. When I was searching cheap buyers to buy the remaining 31 pieces, the monotaro became a hit and I bought without hesitating because it was cheaper than 100 yen per one from a certain home center.
This review is about item#09238941.