Buy more than* S$200* and get FREE SHIPPING

  • Screw Type Sel Swivel Caster, Rubber Wheel
  • Screw Type Sel Swivel Caster, Rubber Wheel
  • Screw Type Sel Swivel Caster, Rubber Wheel

Screw Type Sel Swivel Caster, Rubber Wheel SEL-65RL

Item.#
09238993
Mfr.#
SEL-65RL
Package Qty.
1PC
Ship pack of
1
5.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Spanner
B
Screw T
M12xP1.75
Wheel Diameter D (phi mm)
65
Starting force (daN)
7.35
Eccentricity E (mm)
25
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Solid rubber wheels
Shaft Length L (mm)
25
Type
General caster
Starting Turning Force (daN)
15.75
Allowable Load (daN)
35
Attachment Height H (mm)
84
Wheel Width (mm)
20
Shape
Universal car