Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screw Type Sel Swivel Caster, Rubber Wheel
  • Screw Type Sel Swivel Caster, Rubber Wheel
  • Screw Type Sel Swivel Caster, Rubber Wheel

Screw Type Sel Swivel Caster, Rubber Wheel SEL-75RL

5.00 (2)
Item.#
09239002
Mfr.#
SEL-75RL
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Spanner
B
Screw T
M12xP1.75
Attachment Height H (mm)
96
Wheel Width (mm)
20
Shape
Universal car
Wheel Diameter D (phi mm)
75
Starting force (daN)
8.40
Shaft Length L (mm)
25
Eccentricity E (mm)
30
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Solid rubber wheels
Type
General caster
Starting Turning Force (daN)
18.00
Allowable Load (daN)
40
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As furniture casters
5
From Japan
On 2017-08-14 19:29:53
Although the price is cheap, it is safe because it can be used without problems compared with other companies' products.
This review is about item#9238993.
As a workstation caster
5
From Japan
On 2017-03-26 15:08:35
I bought it for the caster of the work bench. Although it is inexpensive, it is firm. I also purchased a stopper with the same size, but this also works firmly.
This review is about item#9239002.