Buy more than* S$200* and get FREE SHIPPING

  • Screw Type Sel Swivel Caster, Rubber Wheel) With A Blade Latch
  • Screw Type Sel Swivel Caster, Rubber Wheel) With A Blade Latch
  • Screw Type Sel Swivel Caster, Rubber Wheel) With A Blade Latch

Screw Type Sel Swivel Caster, Rubber Wheel) With A Blade Latch SEL-65RL S-1

3.00 (2)
Item.#
09239011
Mfr.#
SEL-65RL S-1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Spanner
B
Screw T
M12xP1.75
Eccentricity E (mm)
25
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Common rubber wheel
Type
Common caster
Starting Turning Force (daN)
15.75
Shaft Length L (mm)
25
Allowable Load (daN)
35
Attachment Height H (mm)
84
Wheel Width (mm)
20
Shape
Universal wheel S
Wheel Diameter D (phi mm)
65
Starting force (daN)
7.35
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Workbench
4
From Japan
On 2016-08-11 16:52:33
good@@@@@@@@@@@@@@@@@@@
This review is about item#9239027.
As a workstation caster
2
From Japan
On 2008-08-25 18:44:56
It is 448 yen (including tax) at home center comery and is about 15% expensive.
This review is about item#09239011.