Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Only Em Wheel, Rubber Wheel
  • Only Em Wheel, Rubber Wheel
  • Only Em Wheel, Rubber Wheel

Only Em Wheel, Rubber Wheel EM-50

4.47 (15)
Item.#
09239036
Mfr.#
EM-50
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber wheel (crude rubber)
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
21
Conformity Number
STC, SKC, TCM, KCM, SU-STC, SU-SKC, SSC, TM, KM, SM, GM, SU-SM, ten series
Axle Diameter d (mm)
6
Allowable Load (daN)
50
Boss Width h (mm)
23
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Work chair with casters? For exchanging casters
5
From Japan
On 2018-04-04 20:42:29
Castors with casters used by elderly mother - in - law casters became defective, so purchased for replacement. Such a rubber car is not sold to HC, so it was saved!
This review is about item#9239036.
Parts of auxiliary tools for polishing
5
From Japan
On 2018-02-18 20:15:45
I was saved because I could buy it from one in the desired size. I think that I will be indebted if necessary.
This review is about item#9239036.
Change suitcase casters
4
From Japan
On 2018-01-16 22:04:27
The wheel diameter was 50 mm and the hub width was just barely available. It was perfect if there was a thin wheel in one, I responded by scraping with a file.
This review is about item#9239036.
Used for foot of work chair
5
From Japan
On 2017-12-27 09:52:04
I installed it in a handmade work chair, the rotation is smooth and it is alright. Although it is still not used frequently, I am looking forward to seeing how durable it is. The price was cheap and it was good.
This review is about item#8600751.
Caster repair of the Sutetsukesu
3
From Japan
On 2017-03-29 16:16:27
It was wide and interfered with the stay of the caster axis. I wanted a narrow wheel a little more.
This review is about item#9239036.
Replacement of wheels only due to deterioration of other company's products
4
From Japan
On 2016-08-06 14:19:39
I do not know the durability, but the cost effectiveness is almost satisfied. Since diameter φ6 was not domestic at φ75, it corresponded with DU bush.
This review is about item#08600751.
Babycon 30 L tank
5
From Japan
On 2016-05-17 09:46:54
If you remove the blue color, it is 10 mm, perfect.
This review is about item#09239036.
Supports trolley fallover supplementary wheels
5
From Japan
On 2016-04-16 23:26:03
It can be used normally. It is wonderful that things like this can easily be obtained.
This review is about item#09239045.
Used as the wheel of a carry bag
4
From Japan
On 2016-03-14 15:58:23
Those with a diameter of 50 mm were all the same width, so we used them for processing. It was nice that there was something a little narrower. However, I think that it is a firm product for the price.
This review is about item#09239036.
Prototype of invention product
5
From Japan
On 2015-10-08 14:36:57
There is no problem with the product, but if it is a rubber wheel, since the friction is large, I rearranged the nylon wheel.
This review is about item#09239036.