Buy more than* S$200* and get FREE SHIPPING

  • VS Wheel, Rubber
  • VS Wheel, Rubber
  • VS Wheel, Rubber

VS Wheel, Rubber VS-200

5.00 (3)
Item.#
09239054
Mfr.#
VS-200
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width W(mm)
45
Axle Diameter d (mm)
20
Allowable Load (daN)
250
Material (Wheel)
Iron plate wheel rubber roll wheel ( natutal rubber , butadiene rubber )
Boss Width h (mm)
55
Wheel Diameter D (phi mm)
200
Conformity Number
STC, SKC, STM, SKM, SKM-T, SCP, SCJ, 20 series , 30 series , UTC, UKC
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2017-05-29 08:53:25
Since the caster body of the dolly was welded and it was difficult to remove it, selling with wheels alone was saved. When choosing, attention is necessary because there are various kinds of sizes.
This review is about item#08600803.
Tire change of working truck
5
From Japan
On 2015-07-30 16:41:36
I was considering exchanging the caster main body of the working truck, but shifted to tire change because it was welded. Replacement work was also progressed smoothly, and it was able to be used without problems. We still have a dolly to be replaced so we are considering continuing purchase.
This review is about item#08600803.
Package transport
5
From Japan
On 2015-02-12 16:13:23
Sea water is applied for use inside the fish marketplace and there are many rusts of the bearings and the load is also frequent and the frequency of replacement is high.
This review is about item#08600803.