Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Urethane Wheel
  • Urethane Wheel
  • Urethane Wheel

Urethane Wheel VU-200

5.00 (1)
Item.#
09239072
Mfr.#
VU-200
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Number
STM,SKM,SKM-T,UTM,UKM
Axle Diameter d (mm)
20
Allowable Load (daN)
370
Boss Width h (mm)
55
Material (Wheel)
Iron wheel urethane winding wheel (bearing input)
Wheel Diameter D (phi mm)
200
Wheel Width W(mm)
42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron door wheel
5
From Japan
On 2016-03-10 15:09:58
Since urethane is wrapped, it becomes quietly openable and closable, and it is popular also from neighboring residents.
This review is about item#08600855.