Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail S101
  • Slide Rail S101
  • Slide Rail S101
  • Slide Rail S101

Slide Rail S101 S101-12

4.25 (4)
Item.#
09239176
Mfr.#
S101-12
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Dimension G(mm)
273.0
Dimensions C (mm)
254.0
Dimensions E (mm)
149.2
Dimensions D (mm)
-
Dimension F (mm)
260.3
Dimensions A (mm)
-
Material
Outer member - inner member/SPCC Retainer/ SECC Ball phi3/16 carbon steel ball
Mass (kg/Pair)
0.6
Mounting Screw
M4 bind or truss head screw
Dimensions B (mm)
152.4
Member length L(mm)
304.8
Allowable Load (N/Pair)
490
Stroke Length (mm)
228.6
Lubricating Oil
Shin Nippon Oil Epinoch grease AP (N)
Surface Processing
Outer member - inner member/electro-galvanized