Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail S101
  • Slide Rail S101
  • Slide Rail S101
  • Slide Rail S101

Slide Rail S101 S101-16

4.25 (4)
Item.#
09239194
Mfr.#
S101-16
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Dimension G(mm)
374.6
Dimensions C (mm)
355.6
Dimensions E (mm)
250.8
Allowable Load (N/Pair)
390
Stroke Length (mm)
304.8
Lubricating Oil
Nippon Oil epi knock grease AP (N)
Mass (kg/Pair)
0.8
Mounting Screw
Truss small screws or M4 bind
Dimensions B (mm)
254.0
Member length L(mm)
406.4
Dimension F (mm)
361.9
Surface Processing
Autamenba-In'namenba / electro-galvanized
Material
Autamenba-In'namenba / SPCC retainer / SECC ball phi3 / 16 "carbon rigid sphere
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
System kitchen
5
From Japan
On 2017-10-04 14:37:18
There is no play, you can use it without problems. If there is opportunity, I will use again.
This review is about item#9239185.
Maintenance of the drawer of the system kitchen (slide rail exchange)
4
From Japan
On 2016-11-07 12:15:03
Because the slide rail bought at the neighborhood home center was thick, since the drawer did not come in after the slide rail exchange, we found out a thin slide rail and found it. (Everyone also has rails Attention to the thickness of the slide rail!) Although it was possible to use without difficulty because the thickness was thin, at the initial purchase (the initial delivery) the inner rail is inserted in the opposite direction to the actual use, The rail could not be attached in the state where the drawer was removed (the state in which the inner rail was pulled out). Even if it is useless that there is no instruction as it is a product intended for the main job, it is closed to the inner rail being inserted in the opposite direction to the usual usage form. I found out that it was possible to install with the inner rail reversed back and forth after trial and error for a while and I was able to exchange slide rails without problems. Please refer to those who do similar maintenance in the future.
This review is about item#9239203.
Repairing the kitchen
4
From Japan
On 2016-04-19 18:03:31
I ordered with the same size because it is an exchange of things that was attached conventionally. It is unavoidable that one screw can not be attached in terms of structure, but the hole is open.
This review is about item#09239185.
As a robot part
4
From Japan
On 2008-10-30 09:21:19
I want you to further improve the expansion / contraction rate against the total length
This review is about item#09239221.