Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slide Rail ND150
  • Slide Rail ND150
  • Slide Rail ND150
  • Slide Rail ND150

Slide Rail ND150 ND150-20

5.00 (3)
Item.#
09239352
Mfr.#
ND150-20
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We are developing ultraviolet irradiation machine of 254 nm.
5
From Japan
On 2016-06-11 11:51:56
By setting the material and stretching the slide rail, we are satisfied that we can easily move the material into the exposure machine.
This review is about item#09239325.
I used it for the drawer of the kitchen.
5
From Japan
On 2015-11-09 17:08:50
Unlike rollers of plastics that are still genuine and installed yet, even a lot of heavy dishes are loaded, it became smooth.
This review is about item#09239343.
Attaching the drawer slide
5
From Japan
On 2015-03-15 14:39:10
The amount of withdrawal is small and the 2 - stage slide of this time was the best for both the stroke and the load as planned.
This review is about item#09239325.