Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail ND150
  • Slide Rail ND150
  • Slide Rail ND150
  • Slide Rail ND150

Slide Rail ND150 ND150-22

5.00 (3)
Item.#
09239361
Mfr.#
ND150-22
Package Qty.
1PC
Ship pack of
1
39.16 SGD
ADD TO CART
Shipped after 2017-02-07
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Member length L(mm)
558.8
Allowable Load (N/Pair)
690
Stroke Length (mm)
584.2
Mass (kg/Pair)
2.72
Mounting Screw
Truss small screws or M4 bind
Dimensions B (mm)
330.2
Lubricating Oil
Nippon Oil epi knock grease AP (N)
Dimensions E (mm)
342.9
Dimensions D (mm)
177.8
Dimension F (mm)
495.3
Dimensions A (mm)
177.8
Dimension G(mm)
520.7
Dimensions C (mm)
508.0
Surface Processing
Autamenba center member In'namenba / electro-galvanized
Material
Autamenba center member In'namenba / SPCC retainer / SECC ball phi3 / 16 "carbon rigid sphere
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We have developed an ultraviolet irradiation machine of 254nm.
5
From Japan
On 2016-06-11 11:51:56
Set the material, by extending the slide rail, we are satisfied it easy to move the material to the exposure machine.
This review is about item#09239325.
I used to pull-out of the kitchen.
5
From Japan
On 2015-11-09 17:08:50
Unlike the roller of plastic that is now mounted in the still of genuine Also it puts a lot, such as at all heavy tableware became smooth.
This review is about item#09239343.
Mounting of drawer slides
5
From Japan
On 2015-03-15 14:39:10
Two-stage slide amount is less of this time out of the drawer was the best on schedule stroke and the pair load both.
This review is about item#09239325.