Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail ND150
  • Slide Rail ND150
  • Slide Rail ND150
  • Slide Rail ND150

Slide Rail ND150 ND150-24

5.00 (3)
Item.#
09239377
Mfr.#
ND150-24
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Dimensions B (mm)
381.0
Member length L(mm)
609.6
Allowable Load (N/Pair)
660
Stroke Length (mm)
635.0
Mass (kg/Pair)
3.00
Mounting Screw
M4 binding head or a truss machine screw
Material
Outer member - center member - inner member/SPCC Retainer/ SECC Ball phi3/16 carbon steel ball
Dimensions C (mm)
508.8
Dimensions E (mm)
393.7
Dimensions D (mm)
177.8
Dimension F (mm)
546.1
Dimensions A (mm)
177.8
Dimension G(mm)
571.5
Lubricating Oil
Shin Nippon Oil Epinoch grease AP (N)
Surface Processing
Oouter member - center member- inner member / electric zinc galvanizing
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We are developing ultraviolet irradiation machine of 254 nm.
5
From Japan
On 2016-06-11 11:51:56
By setting the material and stretching the slide rail, we are satisfied that we can easily move the material into the exposure machine.
This review is about item#09239325.
I used it for the drawer of the kitchen.
5
From Japan
On 2015-11-09 17:08:50
Unlike rollers of plastics that are still genuine and installed yet, even a lot of heavy dishes are loaded, it became smooth.
This review is about item#09239343.
Attaching the drawer slide
5
From Japan
On 2015-03-15 14:39:10
The amount of withdrawal is small and the 2 - stage slide of this time was the best for both the stroke and the load as planned.
This review is about item#09239325.