Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160

Slide Rail ND160 ND160-12

Item.#
09239386
Mfr.#
ND160-12
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Member length L(mm)
304.8
Allowable Load (N/Pair)
961
Stroke Length (mm)
330.2
Mass (kg/Pair)
1.76
Mounting Screw
Truss small screws or M4 bind
Dimensions B (mm)
177.8
Lubricating Oil
Nippon Oil epi knock grease AP (N)
Dimensions E (mm)
190.5
Dimensions D (mm)
76.2
Dimension F (mm)
241.3
Dimensions A (mm)
76.2
Dimension G(mm)
266.7
Dimensions C (mm)
254.0
Surface Processing
Autamenba center member In'namenba / electro-galvanized
Material
Autamenba center member In'namenba / SPCC retainer / SECC ball (In'namenba side) phi3 / 16 "carbon rigid sphere, (Autamenba side) phi7 / 32" carbon rigid sphere