Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160

Slide Rail ND160 ND160-14

Item.#
09239395
Mfr.#
ND160-14
Package Qty.
1PC
Ship pack of
1
41.61 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Member length L(mm)
355.6
Allowable Load (N/Pair)
951
Stroke Length (mm)
381.0
Mass (kg/Pair)
2.04
Mounting Screw
Truss small screws or M4 bind
Dimensions B (mm)
203.2
Lubricating Oil
Nippon Oil epi knock grease AP (N)
Dimensions E (mm)
215.9
Dimensions D (mm)
88.9
Dimension F (mm)
292.1
Dimensions A (mm)
101.6
Dimension G(mm)
317.5
Dimensions C (mm)
304.8
Surface Processing
Autamenba center member In'namenba / electro-galvanized
Material
Autamenba center member In'namenba / SPCC retainer / SECC ball (In'namenba side) phi3 / 16 "carbon rigid sphere, (Autamenba side) phi7 / 32" carbon rigid sphere