Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160

Slide Rail ND160 ND160-16

Item.#
09239404
Mfr.#
ND160-16
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Member length L(mm)
406.4
Allowable Load (N/Pair)
941
Stroke Length (mm)
431.8
Mass (kg/Pair)
2.36
Mounting Screw
Truss small screws or M4 bind
Dimensions B (mm)
228.6
Lubricating Oil
Nippon Oil epi knock grease AP (N)
Dimensions E (mm)
241.3
Dimensions D (mm)
127.0
Dimension F (mm)
342.9
Dimensions A (mm)
127.0
Dimension G(mm)
368.3
Dimensions C (mm)
355.6
Surface Processing
Autamenba center member In'namenba / electro-galvanized
Material
Autamenba center member In'namenba / SPCC retainer / SECC ball (In'namenba side) phi3 / 16 "carbon rigid sphere, (Autamenba side) phi7 / 32" carbon rigid sphere