Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160

Slide Rail ND160 ND160-18

Item.#
09239413
Mfr.#
ND160-18
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Mass (kg/Pair)
2.64
Mounting Screw
M4 bind or truss head screw
Dimensions B (mm)
279.4
Member length L(mm)
457.2
Allowable Load (N/Pair)
922
Stroke Length (mm)
482.6
Material
Outer member , center member , inner member/SPCC Retainer/ SECC Ball (inner member side)phi3/16" carbon steel ball, (outer member side)phi7/32" carbon steel ball
Dimensions A (mm)
127.0
Dimension G(mm)
419.1
Dimensions C (mm)
406.4
Dimensions E (mm)
292.1
Dimensions D (mm)
127.0
Dimension F (mm)
393.7
Lubricating Oil
Shin Nippon Oil Epinoch grease AP (N)
Surface Processing
Outer member , center member, inner member / electro-galvanized