Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160

Slide Rail ND160 ND160-20

Item.#
09239422
Mfr.#
ND160-20
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-05
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Member length L(mm)
508
Allowable Load (N/Pair)
902
Stroke Length (mm)
533.4
Mass (kg/Pair)
2.96
Mounting Screw
Truss small screws or M4 bind
Dimensions B (mm)
304.8
Lubricating Oil
Nippon Oil epi knock grease AP (N)
Dimensions E (mm)
317.5
Dimensions D (mm)
152.4
Dimension F (mm)
444.5
Dimensions A (mm)
152.4
Dimension G(mm)
469.9
Dimensions C (mm)
457.2
Surface Processing
Autamenba center member In'namenba / electro-galvanized
Material
Autamenba center member In'namenba / SPCC retainer / SECC ball (In'namenba side) phi3 / 16 "carbon rigid sphere, (Autamenba side) phi7 / 32" carbon rigid sphere